Overview
Mfr description
ST-818 1/2 DR. STD SKT 8-PT 9/16
Specifications
- Drive Size1/2 in
- Socket Size9/16 in
- Socket Points8 PT
- Finish CoatingPolished Chrome
- Overall Length1-1/2 in
- Length/Diameter7/16 in
- Socket TypeShallow
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data