Motion
JHWSTM-1214

WILLIAMS TOOLS
JHWSTM-1214

Non-Impact Socket - 1/2 in Drive Size, 14 mm Socket Size, 12 PT, Shallow Type, Polished Chrome Finish
MI ITEM #09666475
MFR #JHWSTM-1214
Your Price$10.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
JHWSTM-1214

Non-Impact Socket - 1/2 in Drive Size, 14 mm Socket Size, 12 PT, Shallow Type, Polished Chrome Finish
MI ITEM #09666475
MFR #JHWSTM-1214

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.25/each(List $11.79)

Overview

Mfr description
STM-1214 1/2 DR. STD SKT 12-PT 14MM

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    14 mm
  • Socket Points
    12 PT
  • Finish Coating
    Polished Chrome
  • Overall Length
    1-1/2 in
  • Length/Diameter
    15/32 in
  • Socket Type
    Shallow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text