Overview
Mfr description
RQB50-40M CYL, COMPACT, AIR CUSHION
Specifications
- Bore Diameter
- Country of OriginJP
- Stroke40 mm
- Cylinder SeriesRQ
- Manufacturer Catalog
- Mounting TypeStandard
- Manufacturer Product Page
- SeriesRQ
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data