Motion
JHWSTM-1232

WILLIAMS TOOLS
JHWSTM-1232

Non-Impact Socket - 1/2 in Drive Size, 32 mm Socket Size, 12 PT, Shallow Type, Polished Chrome Finish
Mi Item #09666522
MFR #JHWSTM-1232
Price$27.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
JHWSTM-1232

Non-Impact Socket - 1/2 in Drive Size, 32 mm Socket Size, 12 PT, Shallow Type, Polished Chrome Finish
Mi Item #09666522
MFR #JHWSTM-1232

Mfr description
STM-1232 1/2 DR. STD SKT 12-PT 32MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.40/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Length/Diameter
    1-3/16 in
  • Overall Length
    1-7/8 in
  • Socket Size
    32 mm

Details

  • Finish Coating
    Polished Chrome
  • Socket Points
    12 PT
  • Socket Type
    Shallow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)