Motion
PFM300-LBF
PFM3, Digital Flow Monitor, 2-Color Display, IP40, for PFM Sensors
Mi Item #09666975
MFR #PFM300-LBF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PFM3, Digital Flow Monitor, 2-Color Display, IP40, for PFM Sensors
Mi Item #09666975
MFR #PFM300-LBF

Mfr description
PFM300-LBF FLOW SENSOR FOR PFM3 SERIES
  • Flow ranges (lpm): 0.2-10, 0.5-25, 1-50, 2-100 (selectable from PFM5 ranges)
  • Analog input, sensor (DC): 1-5V or 4-20mA
  • Analog output (DC): 1-5V or 4-20mA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Country of Origin
    JP
  • Series
    PFM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)