Overview
Mfr description
PA5210-N04 PROCESS PUMP
- Air pilot type process pump
- Discharge rate 5 to 45? /min
- Compact, large capacity
- Easy maintenance due to structuraldesign that allows the diaphragm andcheck valve to be replaced individually
- 2 to 5 time longer life than that ofconventional pumps
Specifications
- Inlet Outlet Port Type1/2 NPT
- Weight6.5 kg
- Country of OriginJP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data