Overview
Mfr description
PA5213-F04 PROCESS PUMP, AIR OPER, S/S
- Air operated type process pump with external switching valve
- Easily controlled discharge rate
- Stable operation possible even with a minimal flow rate, lowpressure operation or the entrainment of gases
- Can be used when there is repeated stopping of operation
- Longer life than automatically operated type since switchingvalve is not contained inside the body
Specifications
- Weight6.5 kg
- Country of OriginJP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data