Specifications
Details
- Country of OriginJP
- Product TypeLocking Air Cylinders
- SeriesREB
Overview
Mfr description
REBR32-800 REB, SINE RODLESS CYLINDER
- Non-integrated guide type, direct mount cylinder
- Maximum speed of 600mm/s
- Rotation can be stopped within an allowable range
- Compact external dimensions
- Bore sizes (mm): 15, 25, 32
- Auto switch capable