Motion
PSE543A-M5
PSE540 Remote Analog Vacuum Sensor, Compact, IP40
Mi Item #09667219
MFR #PSE543A-M5
Price$75.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PSE540 Remote Analog Vacuum Sensor, Compact, IP40
Mi Item #09667219
MFR #PSE543A-M5

Mfr description
PSE543A-M5 SENSOR, GENERAL AIR SWITCH
  • Smallest remote vacuum sensor from SMC, for the most compact applications
  • Power supply requirement: 12 to 24 VDC
  • 1 to 5V analog output
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.57/each

Specifications

Dimensions

  • Port Size
    1/8 in

Details

  • Operating Pressure Range
    0 to 100 kPa
  • Series
    PSE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)