Overview
Mfr description
REAH20-300 REA, SINE RODLESS CYLINDER
- High precision guide
- Bore sizes: 10, 15, 20, 25, & 32(mm)
- Strokes from 150mm through 1000mm
- Auto switch capable
Specifications
- Country of OriginJP
- SeriesREA
- Product TypeLocking Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data