Motion
RJ1007LUSN
SHOCK ABSORBER
Mi Item #09667398
MFR #RJ1007LUSN
Price$31.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHOCK ABSORBER
Mi Item #09667398
MFR #RJ1007LUSN

Mfr description
RJ1007LUSN SHOCK ABSORBER
  • Suitable for softly stopping light objects or objects transferred at low speeds
  • Cushioning time is reduced by 30%
  • Models in each size can be selected from 2 types according to operating cylinder speed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.45/each

Specifications

Dimensions

  • Weight
    25 g

Details

  • Series
    RJ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)