1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
RJ2015LUSJ
Pneumatic Shock Absorber - RJ Series, 15 mm Stroke
Mi Item #
09667418
MFR #
RJ2015LUSJ
Price
$55.93
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Energy Absorption
Pneumatic Shock Absorbers
SMC CORP OF AMERICA RJ2015LUSJ
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
RJ2015LUSJ
Pneumatic Shock Absorber - RJ Series, 15 mm Stroke
Mi Item #
09667418
MFR #
RJ2015LUSJ
Mfr description
RJ2015LUSJ SHOCK ABSORBER
Suitable for softly stopping light objects or objects transferred at low speeds
Cushioning time is reduced by 30%
Models in each size can be selected from 2 types according to operating cylinder speed
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$55
.93
/each
Add to Cart
Specifications
Dimensions
Stroke
15 mm
Weight
135 g
Details
Series
RJ
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items