Motion
RHCF32-600
RHC, High Power Cylinder, Double Acting, Single Rod
Mi Item #09667426
MFR #RHCF32-600
Price$466.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RHC, High Power Cylinder, Double Acting, Single Rod
Mi Item #09667426
MFR #RHCF32-600

Mfr description
RHCF32-600 CYLINDER, RHC, HIGH POWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$466.74/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke  
    600 mm

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Front Flange
  • Product Type
    Locking Air Cylinders
  • Series
    RHC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)