Specifications
Dimensions
- Bore Diameter63 mm
- Stroke800 mm
Details
- Country of OriginJP
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeFront Flange
- Product TypeLocking Air Cylinders
- SeriesRHC
Overview
Mfr description
RHCF63-800 CYLINDER, RHC, HIGH POWER