Motion
11-MXJ6L-15
Guided Air Cylinder - 6 mm Bore, 15 mm Stroke Length
Mi Item #09667644
MFR #11-MXJ6L-15
Price$307.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Guided Air Cylinder - 6 mm Bore, 15 mm Stroke Length
Mi Item #09667644
MFR #11-MXJ6L-15

Mfr description
11-MXJ6L-15 CYLINDER, AIR
  • Bore sizes: 4, 6, 8 mm
  • Stroke lengths: 5, 10, 15 and 20 mm
  • Stroke adjuster option
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$307.00/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Stroke  
    15 mm

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Guided Air Cylinders
  • Series
    MXJ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)