Overview
Mfr description
22-MHZ2-10D GRIPPER, MHZ, PARALLEL
- Standard parallel type air gripper
- Bore sizes 10mm, 16mm, 20mm, 25mm
- Double acting
- Auto switch capable
- Improved rigidity of guide rail
- Clean room series
Specifications
- Bore Diameter
- Number of Fingers2
- ActionDouble Acting
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data