Overview
Mfr description
11-MXJ6-5CN CYLINDER
- Bore sizes: 4, 6, 8 mm
- Stroke lengths: 5, 10, 15 and 20 mm
- Stroke adjuster option
- Symmetrical ports and switch grooves capable
- RoHS compliant
- Auto switch capable
Specifications
- Country of OriginJP
- SeriesMXJ
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data