Overview
Mfr description
PF2D301-A-M DIGITAL FLOW SWITCH
- Digital flow switch for de-ionized water & chemicals
- Remote type display unit
- Panel mounting
- PNP/NPN open collector 2 outputs
- Unit switching function available
Specifications
- Country of OriginJP
- SeriesPF2D
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data