Specifications
Dimensions
- Port SizeRc 1/8
- Weight95 g
Details
- Country of OriginJP
- DisplayIntegrated
- Piping Entry DirectionStraight
- Rated Flow Range0.5 to 25 (12.5) L/min
- SeriesPFM
Overview
Mfr description
PFM725-01-C 2-COLOR DIGITAL FLOW SWITCH