Motion
PFMV505-1-N
PFM DIGITAL FLOW SWITCH with Remote sensor unit Display
Mi Item #09668561
MFR #PFMV505-1-N
Price$215.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PFM DIGITAL FLOW SWITCH with Remote sensor unit Display
Mi Item #09668561
MFR #PFMV505-1-N

Mfr description
PFMV505-1-N FLOW SENSOR FOR AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$215.01/each

Specifications

Dimensions

  • Port Size
    Rc 1/8
  • Weight
    10 g

Details

  • Country of Origin
    JP
  • Display
    Remote sensor unit
  • Piping Entry Direction
    Straight
  • Rated Flow Range
    1 to 50 (25) L/min
  • Series
    PFM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)