Overview
Mfr description
PFMV510-1-A FLOW SENSOR FOR AIR
- Flow range (lpm): 0-0.1 (X502), 0-0.5, 0-1.0, 0-3.0, -0.5-0.5, -1.0-1.0, -3.0-3.0
- Port size: M5 thread
- Rated pressure range (kPa): -70 to 300
- Output: 1-5V
- Accuracy: ±5% F.S.
- Repeatability: ±2% F.S.
Specifications
- DisplayRemote sensor unit
- Country of OriginJP
- SeriesPFM
- Piping Entry DirectionStraight
- Port SizeRc 1/8
- Rated Flow Range0.2 to 10 (5) L/min
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data