Overview
Mfr description
REBHT32-300 REB, SINE RODLESS CYLINDER
- Integrated guide type, high precision, sine rodless cylinder
- Linear guide facilitates large load, large moment and highprecision
- Maximum speed of 600mm/s
- A top cover over the sliding parts of the cylinder preventsscratches and damage
- Bore sizes (mm): 15, 25, 32
- Auto switch capable
Specifications
- Country of OriginJP
- SeriesREB
- Product TypeLocking Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data