Specifications
Dimensions
- Bore Diameter40 mm
- Stroke40 mm
Details
- Country of OriginJP
- Cylinder SeriesRQ
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeStandard
- Product TypeCompact Air Cylinders
- SeriesRQ
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)