Overview
Mfr description
PPA101-04-B MANOMETER
- Compact, battery powered meter for mobile pressure confirmation
- Power supply: 2 AA (3V) batteries with low battery indicator
- 7 pressure units: MPa, kPa, kgf/cm2, bar, psi, inHg, mmHg
- Accuracy: ±2% of F.S.
- Repeatability: ±1% of F.S.
- Piping options: One touch fitting for ø4mm or ø6mm tubing
Specifications
- Country of OriginJP
- SeriesPPA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data