Motion
PSE200A-A4C
PSE200A, Multi-Channel Digital Pressure Sensor Monitor, 3 Screen 3 Color, 4 Input/5 Outputs, IP65, IO-Link
Mi Item #09668740
MFR #PSE200A-A4C
Price$219.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PSE200A, Multi-Channel Digital Pressure Sensor Monitor, 3 Screen 3 Color, 4 Input/5 Outputs, IP65, IO-Link
Mi Item #09668740
MFR #PSE200A-A4C

Mfr description
PSE200A-A4C MULTI-CHANNEL CONTROLLER
  • 12 selectable pressure ranges, plus custom user ranges
  • Analog input, sensor (DC): 1-5V or 4-20mA
  • Analog output, monitor (DC): 1-5V or 4-20mA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$219.37/each

Specifications

Details

  • Operating Pressure Range
    0 to 101 kPa
  • Series
    PSE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)