Motion
PFMV300-LEG
PFMV3, Digital Flow Monitor, 2-Color Display, IP40, for PFMV5 Sensors
MI ITEM #09668754
MFR #PFMV300-LEG
List Price$192.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PFMV3, Digital Flow Monitor, 2-Color Display, IP40, for PFMV5 Sensors
MI ITEM #09668754
MFR #PFMV300-LEG

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$192.71/each for your price

Overview

Mfr description
PFMV300-LEG FLOW SENSOR FOR PFMV3 SERIES
  • Flow ranges (lpm): 0-0.5, 0-1.0, 0-3.0, -0.5-0.5, -1.0-1.0, -3.0-3.0 (selectable from PFMV5)
  • Analog input, sensor (DC): 1-5V
  • Analog output, monitor (DC): 1-5V or 4-20mA
  • Switch output modes: Hysteresis, window comparator, accumulation set point, accumulation pulse
  • Display accuracy: ±0.5% F.S.
  • Analog output accuracy: ±1% F.S.

Specifications

  • Country of Origin
    JP
  • Series
    PFM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text