Specifications
Dimensions
- Bore Diameter8 mm
- Stroke30 mm
Details
- Adjuster OptionMetal Stoppers (Both Ends)
- Country of OriginJP
- FiletageRc(Pt)
- Product TypeGuided Air Cylinders
- SeriesMXQ
- StyleSymmetric
Overview
Mfr description
22-MXQ8L-30C CYL, SLIDE TABLE, CLEAN