Specifications
Dimensions
- Bore Diameter40 mm
- Stroke5.50 in
Details
- Country of OriginUS
- Cushion TypeAdjustable air cushion
- Hardware TypeSingle Clevis Bracket
- Mounting TypeSingle Clevis style
- Product TypeRound Body Repairable Air Cylinders
- SeriesNCG
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)