1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
NCGGA25-0300
NCG ROUND BODY CYLINDER with 25 mm Bore Size
MI ITEM #
09670086
MFR #
NCGGA25-0300
Price
$46.85
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Air Cylinders
SMC CORP OF AMERICA NCGGA25-0300
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
NCGGA25-0300
NCG ROUND BODY CYLINDER with 25 mm Bore Size
MI ITEM #
09670086
MFR #
NCGGA25-0300
Mfr description
NCGGA25-0300 NCG CYLINDER
Double acting single rod
Bore sizes: 3/4, 1, 2, 1 1/4, 1 1/2, & 2 1/2 (in)
Strokes from 1in through 12in
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$46
.85
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
25 mm
Stroke
3 in
Details
Country of Origin
US
Cushion Type
Adjustable air cushion
Hardware Type
Rear flange style
Mounting Type
Rear flange style
Product Type
Round Body Repairable Air Cylinders
Series
NCG
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items