Specifications
Dimensions
- Bore Diameter20 mm
- Stroke3.50 in
Details
- Country of OriginUS
- Cushion TypeUrethane cushion
- Hardware TypeAxial foot style
- Mounting TypeAxial foot style
- Product TypeRound Body Repairable Air Cylinders
- SeriesNCG
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)