Motion
NCJ2WB10-050
NC(D)J2W, Miniature Stainless Steel Cylinder, Double Acting, Double Rod
Mi Item #09670354
MFR #NCJ2WB10-050
Price$25.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NC(D)J2W, Miniature Stainless Steel Cylinder, Double Acting, Double Rod
Mi Item #09670354
MFR #NCJ2WB10-050

Mfr description
NCJ2WB10-050 CYLINDER, AIR
  • Double acting, double rod
  • Bore sizes: 1/4" (6mm), 3/8" (10mm), 5/8" (16mm)
  • Stroke up to 2" as standard
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.45/each

Specifications

Dimensions

  • Bore Diameter
    0.3750 in
  • Stroke  
    0.5000 in

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCJ2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)