Motion
NCMR044-0050
NC(D)MR, Stainless Steel Cylinder, Direct Mount, Double Acting, Single Rod
Mi Item #09671014
MFR #NCMR044-0050
Price$37.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NC(D)MR, Stainless Steel Cylinder, Direct Mount, Double Acting, Single Rod
Mi Item #09671014
MFR #NCMR044-0050

Mfr description
NCMR044-0050 NCM, AIR CYLINDER
  • Direct mount, double acting, single rod air cylinder
  • Stainless steel body
  • Bore sizes: 7/16", 3/4", 1 1/16", 1 1/2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.95/each

Specifications

Dimensions

  • Bore Diameter
    0.4375 in
  • Stroke  
    0.5000 in

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)