Motion
NCME044-0250
NC(D)M, Stainless Steel Cylinder, Double Acting, Single Rod, Standard
Mi Item #09671022
MFR #NCME044-0250
Price$32.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NC(D)M, Stainless Steel Cylinder, Double Acting, Single Rod, Standard
Mi Item #09671022
MFR #NCME044-0250

Mfr description
NCME044-0250 NCM, AIR CYLINDER
  • Double acting single rod
  • Bore sizes (inch): 7/16, 9/16, 3/4, 7/8, 1 1/16,1 1/4, 1 1/2, 2
  • Mounts: nose, rear, end, rod, block
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.95/each

Specifications

Dimensions

  • Bore Diameter
    0.4375 in
  • Stroke  
    2.5000 in

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Double End Mount
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)