Specifications
Dimensions
- Bore Diameter0.3750 in
- Stroke2.0000 in
Details
- Country of OriginUS
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeDouble Clevis
- Product TypeRound Body Repairable Air Cylinders
- SeriesNCJ2
Overview
Mfr description
NCJ2D10-200S CYLINDER, AIR
- Single acting, spring extend, or spring retract
- Bore sizes: 1/4" (6mm), 3/8" (10mm), 5/8" (16mm)
- Standard strokes from 1/2" to 5"
- Auto switch capable