Motion
NCJ2F10-050R
Cylinderinder, Air
Mi Item #09671085
MFR #NCJ2F10-050R
Price$20.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylinderinder, Air
Mi Item #09671085
MFR #NCJ2F10-050R

Mfr description
NCJ2F10-050R CYLINDER, AIR
  • Standard type, double acting, single rod
  • Bore sizes: 1/4" (6mm), 3/8" (10mm), 5/8" (16mm)
  • Standard strokes from 1/2" to 8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.66/each

Specifications

Details

  • Country of Origin
    US
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCJ2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)