Specifications
Dimensions
- Bore Diameter63 mm
- Stroke65
Details
- Body Type32 mm - 200 mm
- Installation Instructions
- Manufacturer Catalog
- Product TypeCompact Air Cylinders
- SeriesNCQ2
- Spec Sheet
- TypePneumatic
Overview
Mfr description
NCQ2B63-65DZ COMPACT CYLINDER, NCQ2-Z