Motion
NCQ2B50-60DZ
50 mm Bore, 60 Stroke
Mi Item #09671463
MFR #NCQ2B50-60DZ
Price$75.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50 mm Bore, 60 Stroke
Mi Item #09671463
MFR #NCQ2B50-60DZ

Mfr description
NCQ2B50-60DZ COMPACT CYLINDER, NCQ2-Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.25/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke
    60

Details

  • Body Type
    32 mm - 200 mm
  • Installation Instructions
  • Manufacturer Catalog
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ2
  • Spec Sheet
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)