Motion
NCQ8A300-050
Compact Air Cylinder - 3.0000 in Bore, 0.5000 in Stroke
Mi Item #09671508
MFR #NCQ8A300-050
Price$104.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Air Cylinder - 3.0000 in Bore, 0.5000 in Stroke
Mi Item #09671508
MFR #NCQ8A300-050

Mfr description
NCQ8A300-050 COMPACT CYLINDER, NCQ8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$104.50/each

Specifications

Dimensions

  • Bore Diameter  
    3 in
  • Stroke
    0.5000 in

Details

  • Country of Origin
    US
  • Cylinder Series
    NCQ8
  • Made to Order
    Standard
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Both ends tapped
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)