Overview
Mfr description
NCQ8A400-025 COMPACT CYLINDER, NCQ8
Specifications
- Bore Diameter
- Country of OriginUS
- Stroke1/4 in
- Cylinder SeriesNCQ8
- Made to OrderStandard
- Mounting TypeBoth ends tapped
- SeriesNCQ8
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data