Motion
NCQ2WL25-20D
Compact Air Cylinder - 25 mm Bore, 20 mm Stroke
MI ITEM #09671564
MFR #NCQ2WL25-20D
Price$65.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Air Cylinder - 25 mm Bore, 20 mm Stroke
MI ITEM #09671564
MFR #NCQ2WL25-20D

Mfr description
NCQ2WL25-20D COMPACT CYLINDER, NCQ2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.45/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Stroke
    20 mm

Details

  • Country of Origin
    US
  • Cylinder Series
    NCQ2
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Foot Mounting
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)