Specifications
Dimensions
- Bore Diameter4 in
- Stroke4 in
Details
- Country of OriginUS
- Cylinder SeriesNCQ8
- Made to OrderStandard
- Mounting TypeScrew clearance hole, front mount
- Product TypeCompact Air Cylinders
- SeriesNCQ8
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)