Motion
NCQ8A075-125
NCQ8 COMPACT CYLINDER with 3/4 in Bore Diameter
MI ITEM #09671611
MFR #NCQ8A075-125
Price$38.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NCQ8 COMPACT CYLINDER with 3/4 in Bore Diameter
MI ITEM #09671611
MFR #NCQ8A075-125

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$38.10/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Stroke
    1 - 1/4 in

Details

  • Country of Origin
    US
  • Cylinder Series
    NCQ8
  • Made to Order
    Standard
  • Mounting Type
    Both ends tapped
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ8

Overview

Mfr description
NCQ8A075-125 COMPACT CYLINDER, NCQ8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought