Motion
NCQ8C150-125
Compact Air Cylinder - 1.5000 in Bore, 1.2500 in Stroke
MI ITEM #09671695
MFR #NCQ8C150-125
Price$76.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Air Cylinder - 1.5000 in Bore, 1.2500 in Stroke
MI ITEM #09671695
MFR #NCQ8C150-125

Mfr description
NCQ8C150-125 COMPACT CYLINDER, NCQ8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.25/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Stroke
    1.2500 in

Details

  • Country of Origin
    US
  • Cylinder Series
    NCQ8
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Rear Clevis
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)