Motion
NCQ8M200-125
NCQ8 COMPACT CYLINDER with 2 in Bore Diameter
MI ITEM #09671764
MFR #NCQ8M200-125
List Price$66.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NCQ8 COMPACT CYLINDER with 2 in Bore Diameter
MI ITEM #09671764
MFR #NCQ8M200-125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$66.10/each for your price

Overview

Mfr description
NCQ8M200-125 COMPACT CYLINDER, NCQ8

Specifications

  • Bore Diameter
  • Country of Origin
    US
  • Stroke
    1 - 1/4 in
  • Cylinder Series
    NCQ8
  • Made to Order
    Standard
  • Mounting Type
    Screw clearance hole, rear mount
  • Series
    NCQ8
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought