Specifications
Dimensions
- Bore Diameter2 - 1/2 in
- Stroke1/4 in
Details
- Country of OriginUS
- Cylinder SeriesNCQ8
- Made to OrderStandard
- Mounting TypeScrew clearance hole, rear mount
- Product TypeCompact Air Cylinders
- SeriesNCQ8
Overview
Mfr description
NCQ8M250-025 COMPACT CYLINDER, NCQ8