Specifications
Dimensions
- Bore Diameter4 in
- Stroke1/2 in
Details
- Country of OriginUS
- Cylinder SeriesNCQ8
- Made to OrderStandard
- Mounting TypeScrew clearance hole, front mount
- Product TypeCompact Air Cylinders
- SeriesNCQ8
Overview
Mfr description
NCQ8E400-050 COMPACT CYLINDER, NCQ8