Motion
NCY3B10-0500
Rodless Air Cylinder - 0.3750 in Bore
MI ITEM #09672107
MFR #NCY3B10-0500
List Price$169.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rodless Air Cylinder - 0.3750 in Bore
MI ITEM #09672107
MFR #NCY3B10-0500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$169.07/each for your price

Overview

Mfr description
NCY3B10-0500 NCY3B, MAGNET COUPLED
  • Bore sizes (nominal): 1/4", 3'8", 5/8", 3/4", 1", 1-1/4", 1-1/2", 2", 2-1/2"
  • Stroke length: 2", 3", 4", 5", 6" 8", 10", 15", 20", 25", 30", 40", 60", 80"
  • Minimum operating pressure: 17 ~ 23 psi (0.12 ~ 0.16 MPa)
  • Speed: 2 ~ 20 inch/sec.
  • Options include: Heat Resistance 302°F (XB6), Low Speed, 0.6 ~ 2.0 inch/sec. (XB9), Ultra Low Speed, 0.3 ~ 2.0 inch/sec. (XB13), High Speed, 59.0 inch/sec. (X160), Hard Chrome Plating (X322)

Specifications

  • Series
    NCY3
  • Country of Origin
    US
  • Bore Diameter
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Rodless Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text