Overview
Mfr description
PF2M710-C6-E DIGITAL FLOW SWITCH
- Flow ranges (lpm): 0.01-1, 0.02-2, 0.05-5, 0.1-10, 0.3-25, 0.5-50, 1-100
- Fitting sizes (mm): Rc1/8, NPT1/8, G1/8, Rc1/4, NPT1/4, ø4, ø6, ø8
- Rated pressure range (MPa): -0.07 to 0.75
- Output options: IO-Link, NPN/PNP, 1-5V, 0-10V, 4-20mA
- Accuracy: ±3% F.S.
- Repeatability: ±1% F.S.
Specifications
- DisplayIntegrated
- Country of OriginJP
- SeriesPFM
- Flow Adjustment ValveStraight
- Port Size6 diameter
- Rated Flow Range0.1 to 10 L/min
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data