Specifications
Dimensions
- Port Size8 diameter
- Weight48 g
Details
- Country of OriginJP
- DisplayIntegrated
- Flow Adjustment ValveStraight
- Rated Flow Range1 to 100 L/min
- SeriesPFM
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)