Specifications
Dimensions
- Port Size6 diameter
Details
- Country of OriginJP
- DisplayIntegrated
- Flow Adjustment ValveStraight
- Rated Flow Range0.5 to 50 L/min
- SeriesPFM
Overview
Mfr description
PF2M750-C6-F 2-COLOR DIGITAL FLOW
- Flow ranges (lpm): 0.01-1, 0.02-2, 0.05-5, 0.1-10, 0.3-25, 0.5-50, 1-100
- Fitting sizes (mm): Rc1/8, NPT1/8, G1/8, Rc1/4, NPT1/4, ø4, ø6, ø8
- Rated pressure range (MPa): -0.07 to 0.75
- Output options: IO-Link, NPN/PNP, 1-5V, 0-10V, 4-20mA
- Accuracy: ±3% F.S.
- Repeatability: ±1% F.S.